Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sonoco™ PureTemp™ Phase Change Materials (PCM)
Shop All Sonoco ThermoSafe Products

Click to view available options
Weight (English):
11 oz.
24.1 oz.
25.5 oz.
35.7 oz.
37 oz.
47.4 oz.
50 oz.
55 oz.
Dimensions (L x W x H):
10.75 x 9.25 x 0.5 in.
10.75 x 9.25 x 0.75 in.
10.75 x 9.25 x 1 in.
6.75 x 4 x 1 in.
Description
- Biodegradable
- USDA BioPreferred® designation
- Extensive range of temperature options
- The constant temperature during freezing or melting
- Provides constant temperature control
- Eliminates thermal shock with fewer excursions
- Increases payload efficiency
- Reduces shipping weight and freight costs.
- Less PureTemp material is required for temperature control when compared to water-based refrigerants
- Simplifies pack out inventory and process
- Eliminates bench-time
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Type | Phase Change Material |
| For Use With (Application) | Maintaining temperature during shipping |
| Freezing Point | 20°C |
| Material | Foam Bricks |
| Weight (English) | 47.4 oz. |
| Dimensions (L x W x H) | 10.75 x 9.25 x 1 in. |
| Temperature (Metric) Operating | 20°C |
| For Use With (Equipment) | Controlled Room Temperature Materials |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction