Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe Certis™ Gold Shipper Box with Universal Packout
GSA_VA

Catalog No. 03531204 Shop All Sonoco ThermoSafe Products
Click to view available options
Duration:
126 hrs
78 hr.
Material:
Polyurethane
VIP
Payload:
40 lb.
80 lb.

Catalog No. 03-531-204

Supplier: Sonoco™ CRUG5LV

Only null left
Add to Cart
Add to Cart
Request a Quote

Accommodates broad range of temperature-sensitive products

With flexible, modular design, these shippers can adjust to meet customer requirements for temperature control, shipping durations and payload sizes. ThermoPhase™ powered by PureTemp™ non-petroleum phase-change technology enables strict temperature control, easy pack outs, greater efficiency and packages that are smaller and lighter. Three packout options include seasonal and year-round temperature protection.

  • Choice of two ambient profiles (ISCgold™ and ISCsilver™)
  • Easily modified to align with product specifications
  • Off-the-shelf convenience
  • Reduced shipping costs and transit time to market

Certis Gold:

  • ISCgold ambient profile to meet in-transit temperature extremes for drug products
  • Three to five day durations
  • Universal packout

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Applications Accommodates broad range of temperature-sensitive products
Color Gold
Duration 126 hrs
Payload 80 lb.
Material VIP
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.