Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sonoco™ ThermoSafe Certis™ Gold Shipper Box with Universal Packout
Shop All Sonoco ThermoSafe Products
Click to view available options
Duration:
126 hrs
78 hr.
Material:
Polyurethane
VIP
Payload:
40 lb.
80 lb.
Description
With flexible, modular design, these shippers can adjust to meet customer requirements for temperature control, shipping durations and payload sizes. ThermoPhase™ powered by PureTemp™ non-petroleum phase-change technology enables strict temperature control, easy pack outs, greater efficiency and packages that are smaller and lighter. Three packout options include seasonal and year-round temperature protection.
- Choice of two ambient profiles (ISCgold™ and ISCsilver™)
- Easily modified to align with product specifications
- Off-the-shelf convenience
- Reduced shipping costs and transit time to market
Certis Gold:
- ISCgold ambient profile to meet in-transit temperature extremes for drug products
- Three to five day durations
- Universal packout
Specifications
Specifications
| Applications | Accommodates broad range of temperature-sensitive products |
| Color | Gold |
| Duration | 78 hr. |
| Payload | 40 lb. |
| Material | Polyurethane |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction