Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sonoco™ ThermoSafe™ Durable Insulated Upright and Chest Style Containers
Shop All Sonoco ThermoSafe Products

Click to view available options
Dimensions (L x W x H):
26 x 16 x 33 in.
43 x 48 x 31.75 in.
43 x 48 x 40.5 in.
43 x 48 x 41.5 in.
61.25 x 48.5 x 82 in.
Weight (English):
47 lb.
165 lb.
188 lb.
193 lb.
243 lb.
550 lb.
Description
- Use these bulk insulated containers to effectively transport API and optimize mixed loads of refrigerated, frozen, and controlled room temperature product.
- Keep your temperature-sensitive products at the proper temperature and preserve product quality.
- Ideal for temporary storage in the warehouse, on the pack out line, and for the storage refrigerants and dry ice.
- Ranging in various sizes and styles, these durable insulated containers make storing, transporting, and unloading efficient and worry-free.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Height (Metric) | 83.8 cm |
| Height (English) | 33 in. |
| Length (Metric) | 66 cm |
| Length (English) | 26 in. |
| Width (Metric) | 40.6 cm |
| Width (English) | 16 in. |
| Dimensions (L x W x H) | 26 x 16 x 33 in. |
| Closure Type | Top Closure |
| Capacity (English) | 4.0 cu. ft. |
| For Use With (Application) | Transport and storage of dry ice and temperature sensitive specimens |
| Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction