Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sonoco™ ThermoSafe Insulated EPS with Corrugated Containers and Coolers (Medium)
Shop All Sonoco ThermoSafe Products
Click to view available options
Dimensions (L x W x H) Exterior:
13.75 X 10.5 X 13 in.
14 X 14 X 14.63 in.
14.25 X 14.25 X 11.5 in.
14.88 X 13.13 X 12.13 in.
14.88 X 13.25 X 10.13 in.
14.88 X 13.25 X 8.25 in.
15.5 X 11.5 X 8 in.
15.5 X 15.5 X 10 in.
15.5 X 15.5 X 12 in.
15.5 X 15.5 X 15 in.
16 X 16 X 15.5 in.
17.5 X 16.5 X 13.5 in.
18.13 X 15.13 X 10.88 in.
19.25 X 14.5 X 9 in.
19.5 X 16.5 X 15.13 in.
20.25 X 13.25 X 13.75 in.
20.25 X 13.25 X 15.75 in.
20.25 X 13.38 X 11 in.
20.38 X 13.25 X 19.5 in.
21 X 21 X 16.75 in.
Dimensions (D x W x H) Interior:
11 X 11 X 11.63 in.
11.38 X 8.38 X 11 in.
11.63 X 9.88 X 4.88 in.
11.63 X 9.88 X 7 in.
11.75 X 10 X 8.63 in.
12 X 12 X 11.5 in.
12 X 12 X 9.75 in.
12.5 X 12.5 X 12 in.
12.5 X 12.5 X 7 in.
12.5 X 12.5 X 9 in.
13.13 X 9.25 X 6 in.
13.5 X 13 X 10.5 in.
15.81 X 12.81 X 8.5 in.
16.13 X 11.5 X 6 in.
16.75 X 13.75 X 12.63 in.
16.75 X 16.75 X 12.63 in.
16.75 X 9.75 X 12.63 in.
17 X 9.88 X 16.5 in.
17.13 X 10.13 X 10.63 in.
17.25 X 10.25 X 8 in.
Description
- Sizes that range 11 inches-17 inches in length
- Also available in ThermoSafe Insulated EPS with Corrugated Containers and Coolers- Small (6 inches-10.5 inches in length)
- Also available in ThermoSafe Insulated EPS with Corrugated Containers and Coolers- Large (19 inches-24 inches in length)
- 200 lb. test corrugated
- Excellent dry ice sublimation… average dry ice usage in 1-1/2 inch thick wall units is 5 pounds over 24 hours and 3-4 pounds thereafter.
- Standard 1-1/2 inch wall shippers are ideal for refrigerated shipments for 24-48 hours.
Specifications
Specifications
| Quantity | 2 per carton |
| Length (English) Exterior | 21.68 in. |
| Width (English) Exterior | 21.43 in. |
| Edges | Rounded Corners and Edges |
| Applications | Safe storage and delivery of refrigerated or frozen material (pharmaceuticals, laboratory specimens, serums, vaccines, human organs, culture pack and nuclear and isotope materials) |
| Height (English) Exterior | 16.75 in. |
| Length (English) Interior | 17 in. |
| Height (English) Interior | 12 in. |
| Dimensions (L x W x H) Exterior | 21 X 21 X 16.75 in. |
| Height (Metric) Interior | 30.5 cm |
| Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction