Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sonoco™ ThermoSafe Insulated EPS with Corrugated Containers and Coolers (Medium)
Shop All Sonoco ThermoSafe Products
Click to view available options
Dimensions (L x W x H) Exterior:
13.75 X 10.5 X 13 in.
14 X 14 X 14.63 in.
14.25 X 14.25 X 11.5 in.
14.88 X 13.13 X 12.13 in.
14.88 X 13.25 X 10.13 in.
14.88 X 13.25 X 8.25 in.
15.5 X 11.5 X 8 in.
15.5 X 15.5 X 10 in.
15.5 X 15.5 X 12 in.
15.5 X 15.5 X 15 in.
16 X 16 X 15.5 in.
17.5 X 16.5 X 13.5 in.
18.13 X 15.13 X 10.88 in.
19.25 X 14.5 X 9 in.
19.5 X 16.5 X 15.13 in.
20.25 X 13.25 X 13.75 in.
20.25 X 13.25 X 15.75 in.
20.25 X 13.38 X 11 in.
20.38 X 13.25 X 19.5 in.
21 X 21 X 16.75 in.
Dimensions (D x W x H) Interior:
11 X 11 X 11.63 in.
11.38 X 8.38 X 11 in.
11.63 X 9.88 X 4.88 in.
11.63 X 9.88 X 7 in.
11.75 X 10 X 8.63 in.
12 X 12 X 11.5 in.
12 X 12 X 9.75 in.
12.5 X 12.5 X 12 in.
12.5 X 12.5 X 7 in.
12.5 X 12.5 X 9 in.
13.13 X 9.25 X 6 in.
13.5 X 13 X 10.5 in.
15.81 X 12.81 X 8.5 in.
16.13 X 11.5 X 6 in.
16.75 X 13.75 X 12.63 in.
16.75 X 16.75 X 12.63 in.
16.75 X 9.75 X 12.63 in.
17 X 9.88 X 16.5 in.
17.13 X 10.13 X 10.63 in.
17.25 X 10.25 X 8 in.
Description
- Sizes that range 11 inches-17 inches in length
- Also available in ThermoSafe Insulated EPS with Corrugated Containers and Coolers- Small (6 inches-10.5 inches in length)
- Also available in ThermoSafe Insulated EPS with Corrugated Containers and Coolers- Large (19 inches-24 inches in length)
- 200 lb. test corrugated
- Excellent dry ice sublimation… average dry ice usage in 1-1/2 inch thick wall units is 5 pounds over 24 hours and 3-4 pounds thereafter.
- Standard 1-1/2 inch wall shippers are ideal for refrigerated shipments for 24-48 hours.

Specifications
Specifications
Quantity | 3 per carton |
Length (English) Exterior | 20.37 in. |
Width (English) Exterior | 13.25 in. |
Edges | Rounded Corners and Edges |
Applications | Safe storage and delivery of refrigerated or frozen material (pharmaceuticals, laboratory specimens, serums, vaccines, human organs, culture pack and nuclear and isotope materials) |
Height (English) Exterior | 19.5 in. |
Length (English) Interior | 17 in. |
Height (English) Interior | 16.5 in. |
Dimensions (L x W x H) Exterior | 20.38 X 13.25 X 19.5 in. |
Height (Metric) Interior | 42 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction