Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe EPS Foam and Corrugate Shippers

Catalog No. p-4717849 Shop All Sonoco ThermoSafe Products
Click to view available options
Height (English) Exterior:
4.875 in.
7.25 in.
7.75 in.
8 in.
9 in.
13.375 in.
Height (English) Interior:
1.87 in.
3.875 in.
5 in.
5.12 in.
5.5 in.
6 in.
10.375 in.
Length (English) Exterior:
12.8 in.
16 in.
16.25 in.
18 in.
20.25 in.
22.62 in.
22.87 in.
Length (English) Interior:
10.75 in.
13.25 in.
13.62 in.
14 in.
17.25 in.
19.3 in.

Large selection of cost-effective, reusable EPS foam in corrugate stock containers available

  • EPS foam containers in 200 lb. test corrugated carton
  • Excellent dry ice sublimation… average dry ice usage in 1-1/2 inch thick wall units is 5 pounds over 24 hours and 3-4 pounds thereafter
  • Standard 1-1/2 inch wall shippers are ideal for shipments of 24 to 48 hours
TRUSTED_SUSTAINABILITY

Specifications

Length (English) Exterior 22.62 in.
Width (English) Exterior 14.875 in.
Edges Rounded Corners and Edges
Applications Safe storage and delivery of refrigerated or frozen material (pharmaceuticals, laboratory specimens, serums, vaccines, human organs, culture pack and nuclear and isotope materials)
Height (English) Exterior 7.25 in.
Length (English) Interior 19.3 in.
Height (English) Interior 3.875 in.
Dimensions (L x W x H) Exterior 22 x 14 x 7.75 in.
Height (Metric) Interior 9.84 cm
Width (English) Interior 11.25 in.
Weight (English) 4 lb.
Carton Material 91kg Test Corrugated Carton
Duration <24 hr.
Weight (Metric) 1.81 kg
Dimensions (D x W x H) Interior 19.75 x 11.25 x 3.75 in.
Material Molded Expanded Polystyrene
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.