Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sonoco™ ThermoSafe Insulated EPS with Corrugate Containers and Coolers (Small)
Shop All Sonoco ThermoSafe Products
Click to view available options
Dimensions (D x W x H):
10 x 10 x 7 in.
10.5 x 7.25 x 10 in.
10.5 x 8 x 8.5 in.
6.25 x 4.25 x 5.5 in.
6.5 x 5.75 x 7.75 in.
7 x 7.25 x 7.5 in.
8 x 5.88 x 11.5 in.
8 x 5.88 x 7 in.
8 x 5.88 x 8.88 in.
8 x 6 x 4.25 in.
8 x 6.5 x 4.5 in.
9.25 x 8.13 x 6.25 in.
9.25 x 8.25 x 8 in.
9.5 x 7.5 x 10.38 in.
9.5 x 7.5 x 5.63 in.
9.5 x 7.5 x 8.38 in.
Dimensions (L x W x H):
11 x 9 x 10 in.
11 x 9 x 10.25 in.
11 x 9 x 11.88 in.
11 x 9 x 12 in.
11 x 9 x 14.5 in.
11 x 9 x 7 in.
11 x 9 x 7.25 in.
11.25 x 10.5 x 12.63 in.
11.75 x 11.75 x 11.25 in.
12.5 x 11.38 x 11 in.
12.5 x 11.38 x 9.38 in.
13.75 x 10.5 x 13.5 in.
14 x 11.5 x 12 in.
14 x 14 x 10 in.
8 x 6.5 x 4.5 in.
9 x 7.5 x 8 in.
Description
- Sizes that range 6 inches-10.5 inches in length
- Also available in ThermoSafe Insulated EPS with Corrguate Containers and Coolers- Medium (11 inches-17 inches in length)
- Also available in ThermoSafe Insulated EPS with Corrguate Containers and Coolers- Large (19 inches-24 inches in length)
- 200 lb. test corrugated
- Excellent dry ice sublimation… average dry ice usage in 1-1/2 inch thick wall units is 5 pounds over 24 hours and 3-4 pounds thereafter.
- Standard 1-1/2 inch wall shippers are ideal for refrigerated shipments for 24-48 hours.
Specifications
Specifications
| Height (English) | 12 in. |
| Length (English) | 14 in. |
| Width (English) | 11.5 in. |
| Dimensions (L x W x H) | 14 x 11.5 x 12 in. |
| For Use With (Application) | Safe storage and delivery of refrigerated or frozen material (pharmaceuticals, laboratory specimens, serums, vaccines, human organs, culture pack and nuclear and isotope materials) |
| Length (English) Interior | 10.5 in. |
| Width (English) Interior | 8 in. |
| Height (English) Interior | 8.5 in. |
| Height (Metric) Interior | 21.6 cm |
| Wall Thickness (English) | 1.75 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction