Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe Insulated EPS Only foam Containers and Coolers (Small)

Catalog No. 03001122
Click to view available options
Dimensions (L x W x H) Exterior:
11 X 9 X 12 in.
11 X 9 X 14.5 in.
11 X 9 X 7 in.
11 x 9 x 10 in.
11.25 X 10.5 X 12.63 in.
11.75 X 11.75 X 11.25 in.
12.5 X 11.38 X 11 in.
8 x 6.5 x 4.5 in.
9 X 7.5 X 8 in.
Dimensions (D x W x H) Interior:
6 X 4.5 X 2.5 in.
6.25 X 4.25 X 5.5 in.
6.5 X 5.75 X 7.75 in.
7 X 7.25 X 7.5 in.
7 x 9 x 8 in.
8 X 5.88 X 11.5 in.
8 X 5.88 X 7 in.
9.25 X 8.25 X 8 in.
9.5 X 7.5 X 10.38 in.
9.5 X 7.5 X 5.63 in.

Large selection of cost-effective, reusable EPS foam only containers available in small, medium, and large sizes. EPS foam only shippers for the safe storage and delivery of most refrigerated or frozen products.

  • Sizes that range 6 inches-10.5 inches in length
  • Also available in ThermoSafe Insulated EPS with Corrguate Containers and Coolers- Medium (11 inches-17 inches in length)
  • Also avaliable in ThermoSafe Insulated EPS with Corrguate Containers and Coolers- Large (19 inches-24 inches in length)
  • 200 lb. test corrugated
  • Excellent dry ice sublimation… average dry ice usage in 1-1/2 inch thick wall units is 5 pounds over 24 hours and 3-4 pounds therafter.
  • Standard 1-1/2 inch wall shippers are ideal for refrigerated shipments for 24-48 hours.
TRUSTED_SUSTAINABILITY

Specifications

Quantity 12 per case
Length (English) Exterior 11 in.
Width (English) Exterior 9 in.
Edges Rounded Corners and Edges
Applications Safe storage and delivery of refrigerated or frozen material (pharmaceuticals, laboratory specimens, serums, vaccines, human organs, culture pack and nuclear and isotope materials)
Height (English) Exterior 7 in.
Length (English) Interior 9.5 in.
Height (English) Interior 5.625 in.
Dimensions (L x W x H) Exterior 11 X 9 X 7 in.
Height (Metric) Interior 14.28 cm
Width (English) Interior 7.5 in.
Wall Thickness (English) 9 in.
Duration <24 hr.
Dimensions (D x W x H) Interior 9.5 X 7.5 X 5.63 in.
Material Molded Expanded Polystyrene
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.