Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sonoco™ ThermoSafe Insulated EPS Only foam Containers and Coolers (Small)
Shop All Sonoco ThermoSafe Products
Click to view available options
Dimensions (L x W x H) Exterior:
11 X 9 X 12 in.
11 X 9 X 14.5 in.
11 X 9 X 7 in.
11 x 9 x 10 in.
11.25 X 10.5 X 12.63 in.
11.75 X 11.75 X 11.25 in.
12.5 X 11.38 X 11 in.
8 x 6.5 x 4.5 in.
9 X 7.5 X 8 in.
Dimensions (D x W x H) Interior:
6 X 4.5 X 2.5 in.
6.25 X 4.25 X 5.5 in.
6.5 X 5.75 X 7.75 in.
7 X 7.25 X 7.5 in.
7 x 9 x 8 in.
8 X 5.88 X 11.5 in.
8 X 5.88 X 7 in.
9.25 X 8.25 X 8 in.
9.5 X 7.5 X 10.38 in.
9.5 X 7.5 X 5.63 in.
Description
- Sizes that range 6 inches-10.5 inches in length
- Also available in ThermoSafe Insulated EPS with Corrguate Containers and Coolers- Medium (11 inches-17 inches in length)
- Also avaliable in ThermoSafe Insulated EPS with Corrguate Containers and Coolers- Large (19 inches-24 inches in length)
- 200 lb. test corrugated
- Excellent dry ice sublimation… average dry ice usage in 1-1/2 inch thick wall units is 5 pounds over 24 hours and 3-4 pounds therafter.
- Standard 1-1/2 inch wall shippers are ideal for refrigerated shipments for 24-48 hours.
Specifications
Specifications
| Quantity | 6 per case |
| Length (English) Exterior | 11.75 in. |
| Width (English) Exterior | 11.75 in. |
| Edges | Rounded Corners and Edges |
| Applications | Safe storage and delivery of refrigerated or frozen material (pharmaceuticals, laboratory specimens, serums, vaccines, human organs, culture pack and nuclear and isotope materials) |
| Height (English) Exterior | 11.25 in. |
| Length (English) Interior | 7 in. |
| Height (English) Interior | 7.5 in. |
| Dimensions (L x W x H) Exterior | 11.75 X 11.75 X 11.25 in. |
| Height (Metric) Interior | 19 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction