Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sonoco™ ThermoSafe™ GREENBOX™ Thermal Management Systems: Frozen (<15°C)
Shop All Sonoco ThermoSafe Products
Click to view available options
Holds Temp., Hours:
24
72
96
Description
Greenbox™ Reusable Insulated Shippers have been designed to utilize simple packaging configurations, reduce operational complexity, and optimize total cost of ownership. GreenBox's simple design and modular format increases reclamation and refurbishment efficiencies. Ensure the efficacy of your valuable temperature-sensitive products and maintain regulatory compliance throughout distribution with Greenbox.
- ZERO Bench-Time™ refrigerant design means no waiting, greatly simplifies and accelerates the assembly process
- Utilizes VIP insulation and PureTemp™ PCMs resulting in fewer components and lower weight, decreasing total cost of ownership

Specifications
Specifications
Height (Metric) | 30.48 cm |
Height (English) | 12 in. |
Length (Metric) | 30.48 cm |
Length (English) | 12 in. |
Width (Metric) | 30.48 cm |
Width (English) | 12 in. |
Dimensions (L x W x H) | L x W x H Exterior: 30.5 x 30.5 x 30.5 cm (12 x 12 x 12 in.); Wall Thickness: 2.54 cm (1 in.) |
For Use With (Application) | Safe transportation of temperature sensitive products |
Weight (English) | 22.5 lb. |
Description | Payload L x W x H: 23.4 x 24.4 x 9.1cm (9.2 x 9.6 x 3.6 in.); Payload Capacity: 5.21L |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction