Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sonoco™ ThermoSafe Insulated EPS Foam Only Containers and Coolers (Large)
Shop All Sonoco ThermoSafe Products
Click to view available options
Dimensions (L x W x H) Exterior:
22.38 X 15.38 X 15.38 in.
22.38 X 18.13 X 13.38 in.
23.63 X 16.75 X 16.25 in.
24 X 18 X 17.13 in.
26 X 20 X 23 in.
28.25 X 17.25 X 15.63 in.
Dimensions (D x W x H) Interior:
19 X 14.63 X 10.38 in.
19.25 X 12.38 X 12.25 in.
19.38 X 12.38 X 12.25 in.
21 X 15.13 X 15.25 in.
24 X 13.88 X 12.5 in.
24 X 18 X 21 in.
Description
- Sizes that range 19 inches- 24 inches in length
- Also available in ThermoSafe Insulated EPS Only Containers and Coolers- Small (6 inches-10.5 inches in length)
- Also available in ThermoSafe Insulated EPS only Corrguate Containers and Coolers- Medium (11 inches-17 inches in length)
- Excellent dry ice sublimation… average dry ice usage in 1-1/2 inch thick wall units is 5 pounds over 24 hours and 3-4 pounds thereafter.
- Standard 1-1/2 inch wall shippers are ideal for refrigerated shipments for 24-48 hours.
Specifications
Specifications
| Quantity | 1 per case |
| Width (Metric) Exterior | 58.4 cm |
| Length (English) Exterior | 28 in. |
| Width (English) Exterior | 23 in. |
| Length (Metric) Exterior | 71.1 cm |
| Applications | Safe storage and delivery of most refrigerated or frozen products |
| Height (English) Exterior | 25 in. |
| Length (English) Interior | 24 in. |
| Height (English) Interior | 21 in. |
| Type | Insulated Shipper |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction