Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe Insulated Foam Shipper

Catalog No. 03001207 Shop All Sonoco ThermoSafe Products
Click to view available options
Dimensions (LxWxH):
ID: 19.375 x 11.25 x 3.875 in.
ID: 21.56 x 13.43 x 10.62 in.
ID: 23.25 x 15.81 x 6.31 in.
Dimensions (L x W x H) Exterior:
58.4 x 40.6 x 53.3 cm
68.5 x 66 x 45.7 cm
68.5 x 66.0 x 45.7 cm
Quantity:
2/Cs.
3/Cs.

EPS foam-only shippers offer the ideal solution for the safe storage and delivery of most refrigerated or frozen products

  • Large selection of cost-effective, reusable stock containers available
  • Excellent dry ice sublimation – average dry ice usage in 1 1/2 in. thick wall units is 5 pounds over 24 hours, and 3-4 pounds thereafter

TRUSTED_SUSTAINABILITY

Specifications

Quantity 2/Cs.
Width (Metric) Exterior 66.0 cm
Length (English) Exterior 27 in.
Width (English) Exterior 26 in.
Length (Metric) Exterior 68.5 cm
Applications 8540:For Use With Application
Height (English) Exterior 18 in.
Length (English) Interior 21.56 in.
Height (English) Interior 10.62 in.
Type Insulated Shipper
Dimensions (L x W x H) Exterior 68.5 x 66.0 x 45.7 cm
Height (Metric) Exterior 45.7 cm
Height (Metric) Interior 26.9 cm
Length (Metric) Interior 54.7 cm
Width (English) Interior 13.43 in.
Width (Metric) Interior 34.1 cm
Dimensions (LxWxH) ID: 21.56 x 13.43 x 10.62 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.