Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe Insulated EPS Foam Only Containers and Coolers (Medium)

Catalog No. 03001108 Shop All Sonoco ThermoSafe Products
Click to view available options
Dimensions (L x W x H) Exterior:
14 X 14 X 14.63 in.
14.25 X 14.25 X 11.5 in.
14.88 X 13.13 X 12.13 in.
15.5 X 11.5 X 8 in.
15.5 X 15.5 X 10 in.
15.5 X 15.5 X 12 in.
15.5 X 15.5 X 15 in.
16 X 16 X 15.5 in.
16.5 X 13.75 X 8.25 in.
17.5 X 16.5 X 13.5 in.
18.13 X 15.13 X 10.88 in.
19.25 X 14.5 X 9 in.
19.5 X 16.5 X 15.13 in.
20.25 X 13.25 X 15.75 in.
21 X 21 X 16.75 in.
21.69 X 14.44 X 16.75 in.
Dimensions (D x W x H) Interior:
11 X 11 X 11.63 in.
11.75 X 10 X 8.63 in.
12 X 12 X 11.5 in.
12 X 12 X 9.75 in.
12.5 X 12.5 X 12 in.
12.5 X 12.5 X 7 in.
12.5 X 12.5 X 9 in.
13.13 X 9.25 X 6 in.
13.5 X 13 X 10.5 in.
13.75 X 11 X 6.75 in.
15.81 X 12.81 X 8.5 in.
16.13 X 11.5 X 6 in.
16.75 X 13.75 X 12.63 in.
16.75 X 16.75 X 12.63 in.
16.75 X 9.75 X 12.63 in.
17.25 X 10 X 12.75 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Large selection of cost-effective, reusable EPS foam only containers available in small, medium, and large sizes. EPS foam only shippers for the safe storage and delivery of most refrigerated or frozen products.

  • Sizes that range 11 inches-17 inches in length
  • Also available in ThermoSafe Insulated EPS Foam Only Containers and Coolers- Small (6  inches-10.5 inches in length)
  • Also available in ThermoSafe Insulated EPS Foam Only Containers and Coolers- Large (19inches-24 inches in length)
  • Excellent dry ice sublimation… average dry ice usage in 1-1/2 inch thick wall units is 5 pounds over 24 hours and 3-4 pounds thereafter.
  • Standard 1-1/2 inch wall shippers are ideal for refrigerated shipments for 24-48 hours.
TRUSTED_SUSTAINABILITY

Specifications

Quantity 4 per case
Width (Metric) Exterior 36.1 cm
Length (English) Exterior 14.25 in.
Width (English) Exterior 14.25 in.
Length (Metric) Exterior 36.1 cm
Applications Safe storage and delivery of most refrigerated or frozen products
Height (English) Exterior 11.5 in.
Length (English) Interior 12 in.
Height (English) Interior 9.75 in.
Type Insulated Shipper
Dimensions (L x W x H) Exterior 14.25 X 14.25 X 11.5 in.
Height (Metric) Exterior 29.2 cm
Height (Metric) Interior 24.7 cm
Length (Metric) Interior 30.5 cm
Width (English) Interior 12 in.
Width (Metric) Interior 30.5 cm
Wall Thickness (English) 14.25 in.
Dimensions (D x W x H) Interior 12 X 12 X 9.75 in.
Dimensions (LxWxH) ID: 12 x 12 x 9.75 in.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.