Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sonoco™ ThermoSafe InsulatedShipper-PUR, Packed in Case
Shop All Sonoco ThermoSafe Products
Click to view available options
Dimensions (L x W x H) Exterior:
24.1 x 23.1 x 35.8 cm
25.4 x 25.4 x 45.3 cm
32.3 x 32.3 x 31.1 cm
33 x 27.3 x 33 cm
34.5 x 24.8 x 23.4 cm
37.4 x 35.2 x 59.05 cm
38.1 x 38.1 x 31.1 cm
45 x 38.7 x 38.7 cm
45.7 x 34.2 x 38.7 cm
46.3 x 46.3 x 93.6 cm
47.6 x 32.4 x 43.8 cm
47.6 x 42.5 x 42.5 cm
48.2 x 37.4 x 57.1 cm
50.1 x 48.8 x 48.8 cm
50.1 x 51.1 x 48.8 cm
51.4 x 51.4 x 61.5 cm
55.8 x 36.1 x 57.1 cm
57.7 x 49.5 x 49.5 cm
59 x 48.8 x 48.8 cm
64.1 x 63.5 x 62.8 cm
94.9 x 71.1 x 61.5 cm
Description
Polyurethane insulation offers greater insulating power than equivalent thicknesses of EPS containers. Thick walls and 200 lb. outer corrugate offer protective shock absorption and cushioning during shipping and handling.
- Protects highly temperature sensitive shipments from moderate and extreme ambient temperature exposure
- Provides extensive protection for long range journeys
- Durable one-piece closed-cell polyurethane foam insulated shippers are CFC and HCFC-free—comply with international clean air regulations
- Proprietary process laminates highly efficient insulation core to inner and outer corrugate walls
- Withstands crush compression in excess of 5000 lb.
- Flexible polyurethane foam plug seals the top, cushions and insulates contents, vents dry ice
- R-value is +1.5 times EPS R-value, per inch of thickness

Specifications
Specifications
Width (Metric) Exterior | 51.4 cm |
Length (English) Exterior | 20.25 in. |
Width (English) Exterior | 20.25 in. |
Length (Metric) Exterior | 51.4 cm |
Height (English) Exterior | 24.25 in. |
Length (English) Interior | 13.5 in. |
Height (English) Interior | 16.5 in. |
Dimensions (L x W x H) Exterior | 51.4 x 51.4 x 61.5 cm |
Height (Metric) Exterior | 61.5 cm |
Height (Metric) Interior | 41.9 cm |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction