Learn More
Sonoco™ ThermoSafe InsulatedShipper-PUR, Packed in Pallet
Shop All Sonoco ThermoSafe Products

Description
Polyurethane insulation offers greater insulating power than equivalent thicknesses of EPS containers. Thick walls and 200 lb. outer corrugate offer protective shock absorption and cushioning during shipping and handling.
- Protects highly temperature sensitive shipments from moderate and extreme ambient temperature exposure
- Provides extensive protection for long range journeys
- Durable one-piece closed-cell polyurethane foam insulated shippers are CFC and HCFC-free—comply with international clean air regulations
- Proprietary process laminates highly efficient insulation core to inner and outer corrugate walls
- Withstands crush compression in excess of 5000 lb.
- Flexible polyurethane foam plug seals the top, cushions and insulates contents, vents dry ice
- R-value is +1.5 times EPS R-value, per inch of thickness
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications
Specifications
Height (Metric) | 23.4 cm |
Height (English) | 9.25 in. |
Length (Metric) | 34.5 cm |
Length (English) | 13.62 in. |
Width (English) | 9.37 in. |
Dimensions (L x W x H) | 13.62 x 9.37 x 9.25 in. |
For Use With (Application) | Protects highly temperature sensitive shipments from moderate and extreme ambient temperature exposure |
Length (English) Interior | 10.75 in. |
Length (Metric) Interior | 23.7 cm |
Width (English) Interior | 7 in. |
Show More |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.