Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe InsulatedShipper-PUR, Packed in Pallet

Catalog No. 03532110 Shop All Sonoco ThermoSafe Products
Click to view available options
Dimensions (L x W x H):
10 x 10 x 18.7 in.
12.75 x 12.75 x 12.25 in.
13 x 10.75 x 13 in.
13.62 x 9.37 x 9.25 in.
14.7 x 13.8 x 23.25 in.
14.75 x 12.75 x 16.25 in.
15 x 15 x 12.25 in.
15.75 x 12.75 x 14.25 in.
17.75 x 15.25 x 15.25 in.
18 x 15.5 x 13.25 in.
18.25 x 18.25 x 36.87 in.
18.75 x 12.75 x 17.25 in.
18.75 x 16.75 x 16.75 in.
18.75 x 16.75 x 21.25 in.
19 x 14.75 x 22.25 in.
19.75 x 19.75 x 19.25 in.
20.25 x 20.25 x 24.5 in.
21 x 14 x 17.5 in.
22 x 14.25 x 22.5 in.
22.75 x 19.5 x 19.5 in.
23.25 x 23 x 24 in.
25.25 x 25 x 24.75 in.
29 x 24.25 x 24.25 in.
37.31 x 28 x 24.19 in.
37.37 x 28 x 24.25 in.

High performance polyurethane containers meet the needs of the most demanding temperature sensitive payloads

Polyurethane insulation offers greater insulating power than equivalent thicknesses of EPS containers. Thick walls and 200 lb. outer corrugate offer protective shock absorption and cushioning during shipping and handling.

  • Protects highly temperature sensitive shipments from moderate and extreme ambient temperature exposure
  • Provides extensive protection for long range journeys
  • Durable one-piece closed-cell polyurethane foam insulated shippers are CFC and HCFC-free—comply with international clean air regulations
  • Proprietary process laminates highly efficient insulation core to inner and outer corrugate walls
  • Withstands crush compression in excess of 5000 lb.
  • Flexible polyurethane foam plug seals the top, cushions and insulates contents, vents dry ice
  • R-value is +1.5 times EPS R-value, per inch of thickness
TRUSTED_SUSTAINABILITY

Specifications

Height (Metric) 61.44 cm
Height (English) 24.19 in.
Length (Metric) 94.78 cm
Length (English) 37.31 in.
Width (English) 28 in.
Dimensions (L x W x H) 37.31 x 28 x 24.19 in.
For Use With (Application) Protects highly temperature sensitive shipments from moderate and extreme ambient temperature exposure
Length (English) Interior 30.56 in.
Length (Metric) Interior 77.63 cm
Width (English) Interior 71.12 cm
Width (Metric) Interior 53.97 cm
Height (English) Interior 19.44 in.
Height (Metric) Interior 49.37 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.