Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
Sonoco™ ThermoSafe Nomadic™ Pre-Qualified Shippers
Shop All Sonoco ThermoSafe Products
                    Click to view available options
                
                
                    
                            
                                Dimensions (L x W x H) Exterior:
                            
                        
                        
                            
                                40.3 x 40.3 x 39.3 cm
                            
                        
                            
                                45.2 x 38.6 x 45.9 cm
                            
                        
                            
                                45.2 x 39.1 x 46 cm
                            
                        
                            
                                52.8 x 47.7 x 58.4 cm
                            
                        
                    Description
Includes
24 oz. Polar pack tough pack (8), 20 oz. Polar pack standard gel pack (3), corrugated outer corepack (1 or 2), double-wall laminated pads (1), corrugated inner corepack (1)
- Meet toughest ambient profiles of any premium shipper in the industry
 - Multicomponent packing system to ensure exceptional temperature protection and durability
 
- Model E48UPS:
 - Complies with international clean air regulations, CFC- and HCFC-free
 - Qualified for maintaining payloads of a single 1mL vial to 3L of liquid
 - Reusable
 - Replaceable components available separately
 - With two double-wall laminated pads
 
- Model E24AUPS:
 - Specifically engineered for quick trips of 24 hours or less
 - Lightweight and cost-effective EPS inner shell reduces overnight shipping costs
 - Superior insulation power of 2 in. thick walls
 - With one double-wall laminated pad
 
Order Info
Container, corepacks and gels shipped in a single overpack.
            Specifications
Specifications
| Width (Metric) Exterior | 47.7 cm | 
| Length (English) Exterior | 20.8 in. | 
| Width (English) Exterior | 18.8 in. | 
| Length (Metric) Exterior | 52.8 cm | 
| Applications | For refrigerated, frozen pharmaceutical and biological specimens | 
| Height (English) Exterior | 23 in. | 
| Length (English) Interior | 10 in. | 
| Height (English) Interior | 8 in. | 
| Dimensions (L x W x H) Exterior | 52.8 x 47.7 x 58.4 cm | 
| Height (Metric) Exterior | 58.4 cm | 
| Show More | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction