Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sonoco™ ThermoSafe PolarPack™ MoistureGuard™
Shop All Sonoco ThermoSafe Products
Click to view available options
Weight (English):
8 oz.
12 oz.
16 oz.
24 oz.
32 oz.
48 oz.
Dimensions (L x W x H):
10.5 x 5.5 x 1.25 in.
10.5 x 7.5 x 1.25 in.
6 x 4.75 x .75 in.
6 x 5.5 x .75 in.
6.5 x 5.5 x 0.75 in.
8 x 5.5 x 1 in.
Description
- Outer film layer assures products arrive in top condition by absorbing condensation.
- Provide refrigeration for transport of food, pharmaceuticals, and medical products.
- Condition coolant in freezer before shipments.
- Available in several sizes

Specifications
Specifications
Quantity | 24 oz. |
Height (English) | 1.25 in. |
For Use With (Application) | For shipping temperature critical packages during transit |
Freezing Point | 0°C |
Length (English) | 8 in. |
Material | Polyethylene Film |
Weight (English) | 24 oz. |
Weight (Metric) | 0.68 kg |
Width (English) | 5.5 in. |
Dimensions (L x W x H) | 8 x 5.5 x 1 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction