Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe Vertical Bottle Shippers

Catalog No. p-150448 Shop All Sonoco ThermoSafe Products
Click to view available options
Capacity (Metric):
Holds 0.5 L bottle
Holds 1 L bottle
Holds 2.5 L bottle
Holds 20 x 30 mL bottles
Holds 4 L bottle

Vertical hexagonal-shaped EPS foam containers

  • No outer mailing cartons required—pressure-sensitive mailing labels adhere directly to foam
  • Apply tape to molded grooves for easy sealing
  • Accepted by UPS, parcel post, and other common carriers

† Will carry 16 oz. bottle that meets OSHA specifications for nondrip pouring spout.

TRUSTED_SUSTAINABILITY

Specifications

Quantity 1 Ea.
Capacity (Metric) Holds 2.5 L bottle
Material Expanded Polystyrene Foam
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.