Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sonoco™ ThermoSafe U-tek™ Gel Pack
Shop All Sonoco ThermoSafe Products
Click to view available options
Weight (English):
8 oz.
12 oz.
16 oz.
24 oz.
32 oz.
48 oz.
Freezing Point:
-1°C
-23°C
Description
- Gel will phase change at -1 deg. or -23 deg.
- Maintains critical temperatures of serums, test samples, live or frozen tissues, organs, and pharmaceuticals for extended periods.
- Laminated, metallized film exterior provides radiant heat barrier and resists punctures.
- Thermal solutions for temperature critical packages during transit
- condition coolant in freezer below -1 deg. or -23 deg. before shipments.
- For frozen or refrigerated shipments.
- Alternative to dry ice.
- Can be paired with our Mini Mailer(440).
- Available in several sizes
Specifications
Specifications
| Quantity | 16/Cs. |
| Type | U-tek Refrigerant Pack |
| Height (English) | 0.87 in. |
| For Use With (Application) | Ideal for products requiring frozen temperatures or extreme cold that may not tolerate dry ice or Carbon dioxide |
| Freezing Point | -1°C |
| Height (Metric) | 2.2 cm |
| Length (English) | 6.5 in. |
| Length (Metric) | 16.5 cm |
| Material | Laminated, Metallized Film |
| Weight (English) | 16 oz. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction