Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Sorvall™ RC4 General Purpose Floor Model Centrifuge

Catalog No. 75004477
Change view
Click to view available options
Electrical Requirements:
120 V 60 Hz
200/230 V 50/60 Hz
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
75-004-477 120 V 60 Hz
75-004-481 200/230 V 50/60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 75-004-477 Supplier Thermo Scientific™ Supplier No. 75004477

Item Discontinued This product is not available for sales online. Please call Customer Service at 1-800-766-7000 or send an email to cs.webemail@thermofisher.com for assistance.

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Process the optimal capacity for small to medium size blood processing centers with the ability to spin 4 or 8 blood bags in a wide range of bag configurations.

Process the optimal capacity for small to medium size blood processing centers with the ability to spin 4 or 8 blood bags in a wide range of bag configurations when using the Thermo Scientific™ Sorvall™ RC4 Low-Speed Floor Model Centrifuge, a flexible refrigerated centrifuge for blood banking and clinical applications. Using flexible accessory systems, it spins everything from doubles to 500mL quints with in-line leukoreduction filters. A versatile performer, the RC-4 is in a class of its own.

High-Throughput and Versatiliy

  • Spins larger numbers of tubes at higher RCFs than competing models
  • Powerful induction drive and optional swinging bucket rotor (which accommodates DoubleSpin buckets) combine to provide higher RCFs and capacities for the most popular sample formats
  • Exceptional capacity for all popular sample formats, including 15 and 50mL tissue culture tubes, and many others. A wide range of rotors makes it suitable for biochemistry, biotechnology, microbiology, pharmaceutical and blood processing labs

Safe Operation

  • The RC4 meets stringent international safety standards. It offers a wide selection of independently tested biocontainment rotors that comply with rigorous international guidelines for aerosol containment of bacteria and viruses

Optimal Run Stability

  • The Thermo Scientific™ SMARTspin™ Imbalance Detection System automatically brakes unit if an excessive imbalance is detected, for example, due to tube leakage
  • The reliable imbalance detection means that even large swinging-bucket rotors can operate safely with a 30g imbalance

Easy to Use

  • EASYcontrol™ II Soft-Touch Keypad is located at the front of the instrument, eliminating awkward reaching
  • Soft-Touch Lid Lock allows effortless opening and closing
  • Intuitive operator keypad allows you to recall up to 9 protocols

Key Features

  • Max capacity of 4 x 1000mL bottles, 8 x 500mL blood bags or 4 to 8 standard microplates
  • Fastest processing and highest throughput of any 4L low-speed centrifuge
  • Unmatched RCFs with fixed-angle rotors for bacterial, tissue culture and general pelleting needs
  • Enhanced user safety: choose from 4 biocontainment rotors accommodating samples from 1.5 to 1000mL
  • HIGHplate™ rotor spins DNA/RNA filter plates to 85mm in height
  • Optimum run stability with SMARTspin™ Imbalance Detection System
  • Reduced maintenance with brushless induction drive
  • Whisper quiet operation at a noise level under 58dBA

Requires:

Rotor (sold separately)

TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 x 1000 mL or 8 x 500 mL Blood Bags or 4 x 8 Microplates
Voltage 120 V
Frequency 60 Hz
Type Centrifuge
Product Line Sorvall
Temperature Range -9°C to +40°C
Max. Speed 10,000 rpm
Dimensions (HWD) 37.8 x 26.8 x 28.3 in. (96 x 68 x 72 cm)
Net Weight 631 lb. (286 kg)
Refrigerated CFC free
Controller Type Microprocessor via EASYcontrol II
Max. RCF 15,320 x g
Amperage 20 A
Height (English) Exterior 37.8 in.
Height (Metric) Exterior 96 cm
Imbalance Detector Optimum run stability with SMARTspin Imbalance Detection System
Length (English) Exterior 28.3 in.
Length (Metric) Exterior 72 cm
Run Time 0 to 99 min., plus HOLD
Width (English) Exterior 26.8 in.
Width (Metric) Exterior 68 cm
Certifications/Compliance Designed and tested in accordance with EN 61 010-1, EN 61 010-2-020, EN 50 081-1, EN 50-082-1. CSA
Description Sorvall RC4 General Purpose Floor Model Centrifuge
Electrical Requirements 120 V 60 Hz
Profile (Acceleration/Braking) 9/9
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.