Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Sorvall™ ST8 FR Floor-Standing Refrigerated Centrifuge

Catalog No. p-8313175
Click to view available options
Electrical Requirements:
120 V 60 Hz
230 V 60 Hz
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Catalog No. 75-007-207

Supplier: Thermo Scientific™ 75007207

Only null left
Add to Cart
Add to Cart
Request a Quote
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Save valuable benchtop space in your lab with the Thermo Scientific™ Sorvall™ ST8 FR floor-standing refrigerated centrifuge.

Meet clinical and research protocol needs with the Thermo Scientific™ Sorvall™ ST 8 FR. This floor-standing, refrigerated centrifuge offers enhanced ergonomics and saves valuable bench space in your lab. The Sorvall ST8 FR has exceptional capacity in a compact design with a smart, simple interface and the flexibility to support numerous applications.

Innovative Technologies:
  • Secure, push-button Thermo Scientific™ Auto-Lock™ rotor exchange in as little as three seconds delivers trouble-free rotor installation and removal and clear chamber access for cleaning convenience.
  • Biocontainment sealing options, including certified† Thermo Scientific™ ClickSeal™ lids offer glove-friendly, one-handed operation.
  • CRC-free refrigeration system
  • Maximized swing-out capacity up to 8 x 50mL conical tubes, 24 x 5/7mL blood tubes, microplates and microtubes, all in one versatile centrifuge
  • Fixed angle flexibility to spin 50mL conical tubes at over 12,000 x g or a wide range of microtubes at speeds up to 30,279 x g
   
User-friendly performance:
  • Low noise levels, including just 52 dBA at performance of 17,850rpm/30,279 x g, to ensure a peaceful laboratory
  • One-touch operation with pre-saved protocols
  • Highly visible backlit display offers easy reading of parameters across the lab
  • Glove- and detergent-friendly user interface
  • Multilingual instructions offered in English, Dutch, French, German, Italian, Russian and Spanish on programming, run conditions, alerts and service messages
  • Centrifuge conforms to the latest clinical and safety standards such as UL, CE and IVD

Clinical Applications:
  • Runs up to 24 x 5/7mL blood tubes at a time in swinging bucket configuration
  • Conforms to the latest clinical and safety standards

Research applications:
  • 8 x 50mL swinging bucket rotor capacity, four microplates, 48 microtubes or 30 filtration columns for research needs
  • Auto-Lock rotor exchange for application flexibility—go from 50mL tube to microplates to a microtube effortlessly

†Biocontainment certification by the Public Health England, Porton Down, UK.
TRUSTED_SUSTAINABILITY

Specifications

Controller Type Microprocessor
Certifications/Compliance IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK
Description Sorvall ST 8FR floor-standing compact centrifuge, refrigerated
Capacity 4 x 145 mL (with TX-150 rotor), 6 x 50 mL (with HIGHConic rotor)
Max. Speed 4,500 rpm (TX-150 rotor), 17,850 rpm (MicroClick 24 x 2 rotor)
Refrigerated Yes
Max. RCF 3,260 x g (TX-150 rotor); 30,279 x g (MicroClick 24 x 2 rotor)
Length (English) Exterior 20.5 in.
Height (English) Open Cover 45.6 to 47.6 in. (adjustable)
Height (Metric) Exterior 79 to 84 cm
Height (English) Exterior 30.7 to 32.7 in. (adjustable)
Height (Metric) Open Cover 117 to 122 cm
Length (Metric) Exterior 52 cm
Noise Level <52 dBA (with MicroClick 24 x 2 rotor); <56 dBA with all rotors
Safety Features Auto-Lock rotor exchange system, SMARTSpin imbalance detection system, certified ClickSeal biocontainment lids
Wattage 850 w
Width (English) Exterior 18.3 in.
Width (Metric) Exterior 47 cm
Dimensions (HWD) 30.7 to 32.7 x 18.3 x 20.5 (79 to 84 x 47 x 52 cm)
Drive System Direct, Brushless Induction
Net Weight 191 lb. (87 kg)
Program Storage 3 direct program buttons, plus 96 additional programs accessible via folder, all with alphanumeric program naming
Run Time 99 hr 59 min, continuous
Temperature Range -10°C to +40°C
Profile (Acceleration/Braking) 2 (standard and soft)
Electrical Requirements 120 V 60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.