Learn More
Description
- Provides high-rated protection for low-frequency environments
- Designed specifically for very high noise levels
- Padded headband on over-the-head style
- Cap style to be used with MSA Slotted Hard Hats
- Super-soft ear cushions provide all-day comfort
- Easily adjustable headband force
Specifications
Specifications
| Color | Black, Gray |
| ANSI S3.1974 | Yes |
| CSA Z94.2 | Class A |
| Cushion Color | Black |
| For Use With (Equipment) | MSA™ Slotted Hard Hats |
| For Use With (Application) | Airfields, confined space, mining, sanding and grinding, food processes, welding, power plants |
| High Visibility | No |
| Model | 10061272 |
| Pairs per Package | 1 Ea. |
| Noise Reduction Rating (NRR) | 27 dB |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.