Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SouthernBiotech™ ApoScreen™ Vital Dyes
SDP

Catalog No. OB1004201 Shop All Southern Biotechnology Associates Products
Change view
Click to view available options
Type:
Propidium Iodide
Vital Dye
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
OB1004201 Vital Dye
OB1004401 Propidium Iodide
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. OB1004201 Supplier SouthernBiotech™ Supplier No. 1004201
Add to Cart
Add to Cart

Specifications

Content And Storage 2°C to 8°C
For Use With (Application) Flow cytometry
Includes 1mL of PBS/NaN3 and a stabilizing agent
Quantity 100 Tests
Sample Volume 1 mL
Type Vital Dye
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.