Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Soxhlet Apparatus Kits
Shop All MilliporeSigma Supelco Products
Click to view available options
Size:
Small
Medium
Large
Description
- Use this inert, all-glass system for extracting semivolatile compounds from a solid or semi-solid sample matrix into an organic extraction solvent
- Soxhlet apparatus is simple to set up and use
- Features ground glass joints for easy dismantling and cleaning
- Order glass or cellulose thimbles separately

Specifications
Specifications
Product Type | Soxhlet Apparatus Kit |
Capacity (Metric) | 250 mL (Flask), 85 mL (Extractor) |
Size | Medium |
For Use With (Application) | Continuous Solvent Extraction of Semivolatile Analytes From Solid Matrices |
Standard Taper Joint Bottom | ST/NS |
Standard Taper Joint Top | ST/NS |
Diameter (Metric) Inside | 38 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction