Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Soy Flour, Defatted
Shop All MP Biomedicals, Inc Products
Click to view available options
Quantity:
5 lb.
25 lb.
100 lb.
Description
Defatted soy flour. Diet made for animal research.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Product Type | Animal Diet |
| Disposable | Single-use |
| Quantity | 5 lb. |
| Sterility | Non-sterile |
| Storage Requirements | Room Temperature |
| Length (English) | 9 in. |
| Length (Metric) | 0.2286 m |
Safety and Handling
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction