Learn More
MilliporeSigma™ Supelco™ SP™-2380 Capillary GC Column, df 0.20 μm
Shop All MilliporeSigma Supelco ProductsDescription
Specifications
Specifications
| For Use With (Application) | Gas Chromatography (GC) |
| Film Thickness | 0.20 μm |
| Length (Metric) | 60 m |
| Material | Fused Silica |
| Packing Material | Stabilized |
| Polarity | Highly Polar |
| USP Type | G48 |
| Type | Capillary GC |
| Diameter (Metric) Inner | 0.25 mm |
| Product Line | SP |
| Show More |
SP is a registered trademark of Sigma-Aldrich Co. LLC
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.