Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Proculture™ Foil Covers-Alls
Click to view available options
Height (Metric):
1 in.
1.25 in.
1.75 in.
Description
- Provides a temporary, sterile boundary for autoclave sterilization of labware
- Preformed to quickly cover a wide variety of labware using only one hand
- Great for use in centralized washing areas where cleaned labware needs to be transported back to the lab while remaining clean and contaminant-free
- Available in three sizes
Specifications
Specifications
Length (English) | 2 in. |
Product Type | Aluminum Foil |
Length (Metric) | 51 mm |
Material | Foil |
Thickness | 6 mil |
Diameter (Metric) | 4.5 in. flat |
Height (Metric) | 1.25 in. |
Quantity | 256/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction