Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Proculture™ Foil Covers-Alls

Catalog No. p-7214230 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Height (Metric):
1 in.
1.25 in.
1.75 in.

Used in cell culture to cover flasks while allowing proper oxygenation, these economical and disposable covers also provide dust-free storage of clean labware

  • Provides a temporary, sterile boundary for autoclave sterilization of labware
  • Preformed to quickly cover a wide variety of labware using only one hand
  • Great for use in centralized washing areas where cleaned labware needs to be transported back to the lab while remaining clean and contaminant-free
  • Available in three sizes

Specifications

Length (English) 2 in.
Product Type Aluminum Foil
Length (Metric) 51 mm
Material Foil
Thickness 6 mil
Diameter (Metric) 5.5 in. flat
Height (Metric) 1.75 in.
Quantity 252/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.