Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Plastic Tubing Cutter and Replacement Blades

Catalog No. p-8899014
Click to view available options
Product Type:
Replacement Blade
Tubing Cutter
This item is not returnable. View return policy
This item is not returnable. View return policy

Portable, pocket-sized cutter cuts flexible tubing from 1.6mm to 19mm (1/16 to 3/4 in.) O.D.

 

  • Spring-loaded jaw will remain closed for safety when not in use
  • Replaceable, hardened steel blade makes clean, straight cuts

 

Specifications

Material Plastic
Overall Length (English) 3 in.
Overall Length (Metric) 76.2 mm
For Use With 1.6 to 19mm Tubing
Product Type Tubing Cutter

Not recommended for latex tubing.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.