Learn More
Wilmad-LabGlass™ SP Scienceware™ 5mm O.D. Medium Walled Precision NMR Tube
Shop All SP Bel-Art & SP Wilmad-LabGlass ProductsDescription
Includes
Tube and disposable cap
Manufactured in a state-of-the-art ISO 9001:2008 USA facility using a unique precision shrinking and grinding process to shape the inner surface with maximized filling factor.
- Inner surface is resistant to strong acid and base at ambient temperature
- Can be operated safely at temperatures up to 230°C, and within a temperature step of 120°C
- Rated as hydrolytic class 1
- Made from borosilicate glass that meets the requirement of Type 1 Class A glass from ASTM E438
- 100% inspection with multiple NIST traceable gauges and optical surface defect checks
Specifications
Specifications
| Material | Borosilicate Glass |
| Camber (Metric) | 51 μm |
| Length (Metric) | 228.6 mm |
| Concentricity (Metric) | 152 μm |
| Diameter (Metric) Outer | 4.9635±0.0070 mm |
| Diameter (Metric) Inner | 3.43±0.18 mm |
| Field Strength | 300MHz |
| Length (English) | 9 in. |
| Thickness (Metric) Wall | 0.77 mm |
| Model | 504-PP-9-5 |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.