Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Büchner Funnels
SCI_ED

Catalog No. S34567A
Click to view available options
Capacity (Metric):
40 mL
315 mL
Height (Metric):
10.54 cm
17.8 cm
Length (Metric) Stem:
4.6cm
7.62 cm
This item is not returnable. View return policy
This item is not returnable. View return policy

Lightweight, but not top-heavy.

  • Two-piece funnel for easier cleaning
  • Perforated filter plate
  • Steam autoclavable at 121°C (250°F)

Specifications

Diameter (Metric)Top Top ID: 4.5 cm
Capacity (Metric) 40 mL
Material Polypropylene
Height (Metric) 10.54 cm
Autoclavable Autoclavable
Description Funnel Length: 10cm (3.94 in.)
Diameter (Metric) Filter 42.5 mm
Includes Molded in perforated PP filter plate
Length (Metric) Stem 4.6cm
Quantity 6 Pack
Product Type Buchner Funnel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.