Learn More
H-B Frio-Temp SP Scienceware™ Calibrated Electronic Verification Thermometers, Calibrated for Incubators
Shop All H-B Instrument Company ProductsDescription
Includes
Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)
Requires
AAA(2) batteries
- Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
- All models include accredited calibration documentation that meets the requirements of ISO 17025
- Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No. 2448.01), against equipment whose calibration is traceable to NIST
- Individually serialized, CE marked
Certifications
CE marked
Compliance
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized.
Specifications
Specifications
| Bottle Fill | Plastic Bottle (2)/Glass Beads |
| Bottle Size | 30 mL |
| Calibration Points | 37°C Incubator |
| Certifications/Compliance | Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked. |
| For Use With (Application) | Temperature Calibration and Verification |
| Height (English) | 0.7 in. |
| Height (Metric) | 19 mm |
| Includes | Multi-language instructions (English, French, German, Italian, Portuguese and Spanish) |
| Length (English) Cable | 3.3 ft. |
| Length (English) Probe | 1.2 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.