Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Frio-Temp SP Scienceware™ Calibrated Electronic Verification Thermometers, Calibrated for Incubators

Catalog No. 13202781 Shop All H-B Instrument Company Products
Change view
Click to view available options
Bottle Size:
10 mL
30 mL
Bottle Fill:
Plastic Bottle (2)/Glass Beads
Plastic Bottle/Glass Beads
Plastic Bottle/Organic Liquid
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bottle Size Bottle Fill
13-202-781 30 mL Plastic Bottle/Glass Beads
13-202-777 10 mL Plastic Bottle/Organic Liquid
13-202-774 30 mL Plastic Bottle (2)/Glass Beads
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Plastic bottles as indicated in table cannot be used in ovens.
Catalog No. 13-202-781 Supplier H-B Frio-Temp Supplier No. B602101100
Plastic bottles as indicated in table cannot be used in ovens.

Includes

Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)

Requires

LR44 battery

Digital thermometers verify sample temperatures in freezers, refrigerators, incubators and ovens. Available calibrated for specific applications and equipment.

  • Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
  • All models include accredited calibration documentation that meets the requirements of ISO 17025
  • Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No. 2448.01), against equipment whose calibration is traceable to NIST
  • Individually serialized, CE marked

Certifications

CE marked

Compliance

Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized.

Specifications

Bottle Fill Plastic Bottle/Glass Beads
Bottle Size 30 mL
Calibration Points 37°C Incubator
Certifications/Compliance Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked.
For Use With (Application) Temperature Calibration and Verification
Height (English) 1.7 in.
Height (Metric) 44 mm
Includes Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)
Length (English) Cable 3.3 ft.
Length (English) Probe 1.2 in.
Length (Metric) Cable 1 m
Length (Metric) Probe 30 mm
Probe Type Waterproof
Resolution 0.1°C/°F
Width (English) 3.5 in.
Product Type Max/Min, Alarm; 30mm WP probe(2)/1m cable; LR44 battery required
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +158°F External; 14°F to 122°F Internal
Temperature Range (Metric) -50°C to +70°C External; -10°C to +50°C Internal
Calibrated Incubator
For Use With (Equipment) Freezers, Refrigerators, Incubators
Accuracy ±1°C
Display Electronic
Width (Metric) 90 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.