Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Clavies™ High-Temperature Autoclave Bags
SCI_ED

Catalog No. p-7112233 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Dimensions (L x W):
10 x 10 in.
12 x 10 in. (30.48 x 25.4cm)
12 x 8 in. (30.48 x 20cm)
15 x 10 in. (38.1 x 25.4cm)
15 x 8 in. (38.1 x 20cm)
24 x 12 in. (61 x 30cm)
30 x 24 in. (76 x 61cm)
36 x 24 in. (91 x 61cm)
This item is not returnable. View return policy
This item is not returnable. View return policy

Includes

Bag closures and holders sold separately.

Withstand high temperatures to reduce autoclave time

  • Suitable for discarding Petri dishes, membrane filters, multi-well culture plates, pipets and more
  • Rugged, transparent, 0.05 mm (2 mil) thick polypropylene
  • Steam autoclavable at 275°F (135°C)

Specifications

Autoclavable Autoclavable
Capacity (Metric) 4.16 L
Closure Type Wire Tie
Color Clear
Disposable Single-use
Material Polypropylene
Sterility Non-sterile
Thickness (Metric) 0.050 mm
Thickness (English) 2 mil
Dimensions (L x W) 12 x 10 in. (30.48 x 25.4cm)
Length (English) 12 in.
Length (Metric) 30.48 cm
Width (English) 10 in.
Width (Metric) 25.4 cm
Product Type Autoclave Bags
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.