Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Cryogenic Storage Labels
Shop All SP Bel-Art & SP Wilmad-LabGlass Products

Click to view available options
Color:
Green
Purple
White
For Use With (Equipment):
0.5 to 1.5 mL tubes
1.5 to 2 mL tubes
Racks, boxes
Shape:
Rectangle
Round
Quantity:
1000/Pk.
20 sheets, 1700 labels
20 sheets, 3840 labels
20 sheets, 600 labels
25 sheets, 2125 labels
5000/Pk.
Description
- Strong, permanent adhesive maintains adhesion to glass, plastic, cardboard
- Organize and label samples for short or long-term cold storage
- Available in sheets or rolls
- For -196°C environments
- Dot and rectangle shaped labels sized for 0.5 to 2 mL cryogenic tubes
- 67 x 25 mm rectangle for large tube, cryo box and rack labeling
- Overall 7 mil thick coated label
- Use with non-water soluble printer inks and markers/pens or with wet surface pen
- For easy removal of labels, use Label-Off™ Label Remover
- Autoclavable at 121°C (250°F)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Adhesive Type | Permanent |
| Coating | Laminate |
| Color | White |
| Display | Blank |
| Finish | Semi-gloss |
| Format | Sheet |
| Material | Polyester Overlaminate |
| Printable Sides | Single-side Printable |
| Print Technology | Ink Jet |
| Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction