Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ Double-Ended Pestle

Catalog No. p-4394354 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Material:
Polypropylene
Length (Metric):
10.16cm

For effective and economical disaggregation of soft tissue to produce cell isolates for culture or flow cytometry.

  • Twelve-well array mates with industry-standard 12-well culture plates from BD Falcon™, Corning™, Thermo Scientific™, Greiner Cellstar™ and more
  • Provides increased cell viability compared to alternate methods
  • Permanently affixed screens at the bottom of each well won't trap tissues or allow non-screened tissues to pass into the collection plate
  • Constructed of FDA-grade TPX™ (polymethylpentene) with 70 mesh stainless steel screens, the disaggregator is completely clear for full visibility of the wells
  • Overall Dimensions: 13.2L x 9.0W x 2.6 cmH (5.2 x 3.5 x 1 in.); Individual Wells: 1.8 diameter x 2.0 cm depth (0.7 x 0.8 in.)
  • Sanitize with ethanol or other disinfectants, or autoclave for sterility using the included stainless steel autoclave frame
  • Double-ended Pestle
  • Double-ended design supports a wide variety of uses, including use with the 12-well tissue disaggregator
  • Chemical-resistant and autoclave-safe FDA-grade polypropylene construction
  • Sterilized and individually packaged for convenience
  • End diameters: 0.375 in. and 0.5 in., Overall length: 4 in.
  • Autoclavable

Specifications

Finish Unglazed
Autoclavable Autoclavable
Product Type Double Ended Pestle
Material Polypropylene
For Use With (Equipment) Scienceware™ 12-well tissue disaggregator
For Use With (Application) Press soft tissues through the diaggregator's screens thereby disrupting the organ structure and producing cell isolates
Length (Metric) 10.16cm
Length (English) 4 in.
Type Plastic Pestle
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.