Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ Drawer Organizers
Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Autoclavable:
Autoclavable
Not Autoclavable
Product Type:
12-Compartment Small Parts Tray
3-Compartment Tray
5-Compartment Tray
Open Area Tray
Scintillation Vial Tray
Thermometer Tray
Description
- Molded from white polystyrene
- Fit standard lab bench drawers
Open-Area Tray (Mfr. No. 18655-0000)
- Flat, open tray holds large objects or light bulk materials
- Depth, 2 1/2 in. (6.4cm)
Three-Compartment Tray (Mfr. No. 18648-0000)
- Safely holds pipets and other slender, fragile items up to 15 in. long (38.1cm)
- Two 4 in. wide (10.2cm) compartments and one 5.5 in. wide (14cm) compartment
- All compartments are 2.5 in. deep (6.4cm)
Five-Compartment Tray (Mfr. No. 18654-0000)
- All compartments are 2.5 in. deep (6.4cm)
- Center compartment: 3W x 15.25L x 2.25 in.D (7.6 x 38.7 x 5.7cm)
- Side compartments: Two — 3W x 7.5L x 2.25 in.D (11.4 x 19 x 5.7cm); Two — 2.75W x 7.5L x 2.25 in.D (7.0 x 19 x 5.7cm)
Twelve-Compartment Small Parts Tray (Mfr. No. 18652-0000)
- Holds small articles easily lost in cluttered drawers
- Each compartment is 3.88L x 3.88W x 2.88 in.D (9.8 x 9.8 x 7.3cm)
Beaker, Flask or Jar Tray (Mfr. No. 18650-0000)
- With 20 wells of various diameters for beakers and flasks up to 600mL as well as other containers up to 3.88 in. (9.8cm) in diameter
Scintillation Vial Tray (Mfr. No. 18653-0000)
- 63 wells, 1.13 dia. x 0.5 in.D (2.8 x 1.3cm), hold standard glass or plastic scintillation vials
- Generous spacing makes handling easier and prevents vial-to-vial contact
Thermometer Sorter (Mfr. No. 18656-0000)
- 14 V grooves hold thermometers or volumetric pipets in place to prevent chipping from glass contact and permit quick identification
- Flat areas between grooves are good for labeling
- Depressions provide easy gripping
- Overall, 14W x 17L x 1.38 in.H (35.6 x 43.2 x 3.5cm)
Specifications
Specifications
Product Type | Thermometer Tray |
Total Positions | 3 |
Width (English) | 14 in. |
Dimensions (L x W x H) | 17 x 14 x 1.38 in. (43.18 x 35.56 x 3.5 cm) |
For Use With (Equipment) | Thermometer, volumetric pipet |
Width (Metric) | 35.56 cm |
For Use With (Application) | Ideal for practical and functional solutions for organizing the stuff of daily lab life |
Length (English) | 17 in. |
Autoclavable | Not Autoclavable |
Height (English) | 1.38 in. |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction