Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Drawer Organizers
SCI_ED

Catalog No. p-7078630 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Product Type:
4-compartment Tray
This item is not returnable. View return policy
This item is not returnable. View return policy

Drawer organizers are practical and functional solutions for organizing items in daily lab life

Fit standard lab bench drawers and are perfect for organizing pipets, beakers, flasks, jars, and other assorted laboratory essentials.

  • These white polystyrene plastic trays measure 36 x 44.5 x 5.7cm (14 x 17.5 x 2.25in.)
  • Fits standard lab bench drawers
  • Practical and functional solution for organizing items in daily lab life
  • Various configurations to accommodate thermometers, medication cups, jars, stir bars, vials, and/or pipettes

Specifications

Product Type 4-compartment Tray
Autoclavable Not Autoclavable
Dimensions (L x W x H) 36 x 44.5 x 5.7 cm (14 x 17.5 x 2.25 in.)
Height (Metric) 5.7 cm
Color White
Width (English) Shelf 6 in.
Length (English) 14 in.
Length (Metric) 36 cm
Depth (Metric) 5.7 cm
Width (Metric) Shelf 15.2 cm
Dimensions (D x W x H) Interior 19.7 x 15.2 x 5.7 cm (7.75 x 6 x 2.25 in.)
Material Polystyrene
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.