Learn More
H-B Instrument™ SP Scienceware™ Durac™ Plus™ ASTM-Like Total Immersion Laboratory Thermometers
Shop All H-B Instrument Company ProductsDescription
- Individually serialized
- Blue organic fill thermometers
- White back glass
- For use in quality control laboratories or where ISO™ 9000 standards are in place
- Individually packaged
Specifications
Specifications
| ASTM Numbers | 52C |
| Certifications/Compliance | ASTM, ISO 9000 |
| For Use With (Application) | Quality control laboratories or where ISO 9000 standards are in place |
| Immersion Type | Total |
| Length (English) Overall | 6.4 in. |
| Length (Metric) Overall | 162 mm |
| Material | Glass |
| Thermometer Fill | Blue Organic Liquid |
| Max. Temperature (Metric) | 5°C |
| Min. Temperature (Metric) | -10°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.