Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Graduated Low Form Griffin Beakers
GREENER_CHOICESCI_ED

Catalog No. S43497
Click to view available options
Capacity (Metric):
1000 mL
2000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Features no-drip pour spout for easy pouring.

  • Translucent polypropylene is chemical resistant and steam autoclavable at 121°C
  • Stackable without binding
  • Graduations show contained volume (±5%)
  • Microwaveable

Specifications

Accuracy ±5%
Color Transparent
Diameter (English) Base 4 in.
Diameter (English)Top 5.13 in.
Diameter (Metric) Base 10.16 cm
Diameter (Metric)Top 13 cm
Capacity (Metric) 1000 mL
Material Polypropylene
Height (English) 6 in.
Height (Metric) 15.24 cm
Increments 200 mL
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale Molded Graduations
Style Griffin
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.