Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ No-Wire™ Bottle and Vial Racks
SCI_ED

Catalog No. p-7078592 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Holds:
Tubes (30 mm)
Vials (13 mm)
Vials (16 mm)
Vials (20 mm)
Vials (25 mm)
Material:
Polyethylene
Polypropylene
Positions:
6
12
20
30
42
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Material Positions
S43330 Vials (13 mm) Polypropylene 42
S43331 Vials (16 mm) Polypropylene 30
S43332 Vials (20 mm) Polypropylene 20
S43334 Tubes (30 mm) Polyethylene 6
S43333 Vials (25 mm) Polypropylene 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. S43330 Supplier Bel Art™ Supplier No. F185140013/EMD
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Offered in 5 grid configurations. Bel-Art™ No-Wire™ Bottle and Vial Racks fits most small vials and bottles.

  • Small enough to hold in one hand
  • Submersible
  • Autoclavable and chemical-resistant
  • Dimensions (L x W x H): 5 x 4 x 1.7 in. (13 x 11 x 4.3 cm)
  • Ship flat but assemble quickly and easily

Specifications

Autoclavable Not Autoclavable
Color White
Holds Vials (13 mm)
Material Polypropylene
Positions 42
Shape Square
Stackable Yes, When Empty
Sterility Non-sterile
Dimensions (L x W x H) 5 x 4 x 1.7 in. (13 x 11 x 4.3 cm)
Length (Metric) 13 cm
Length (English) 5 in.
Width (English) 4 in.
Height (English) 1.7 in.
Includes Rack Only
Product Type Bottle Holder
Diameter (Metric) Inner 13 mm
Shelves 3 Tiers
Height (Metric) 4.3 cm
Array 6 x 7
Width (Metric) 11 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.