Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ Polypropylene Sterilizing Tray Covers
GSA_VA

Catalog No. p-9571006 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Dimensions (L x W x H):
12 x 8 x 1 in.
19 x 10.5 x 1 in.
20.3 x 15.5 x 1 in.

Corrosion-proof polypropylene plastic trays and covers (sold separately). Bel Art™ Polypropylene Sterilizing Trays have rounded corners for easy cleaning and smooth, tapered sides for stacking.

  • Corrosion-proof polypropylene
  • Rounded corners for easy cleaning and smooth, tapered sides for stacking.
  • Covers are 3.2 mm (0.125 in.) thick with a 25.4 mm (1 in.) skirt that fits snugly over the rim of the tray
  • Steam autoclavable at 121°C (250°F)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Capacity (Metric) 5 L
Dimensions (L x W x H) 12 x 8 x 1 in.
Color White
Height (Metric) 2.54 cm
Length (Metric) 30.5 cm
Material Polypropylene
Type Tray Cover
Width (Metric) 20.3 cm
For Use With Cover fits 5L Sterilizing Tray, Mfr. No. H162600000
Length (English) 12 in.
Height (English) 1 in.
Shape Rectangular
Thickness 3.2 mm
Width (English) 8 in.
Autoclavable Autoclavable
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.