Learn More
Bel Art™ Replica-Plating Tool and Replacement Velveteen Squares

Description
Requires
Replica-plating tool
May be disinfected between uses with a brief rinse in 70% ethanol or chlorine bleach
- Aluminum ring is 10.2 cm (4 in.) diameter; PVC cylinder is 6.9 cm (2.75 in.) high
- For use with 90 to 100 mm Petri dishes
- Includes 12 white velveteen squares
- Replacement velveteen squares available in White (097182) or Black (03421106)
- Not autoclavable
To produce replicas, the Petri dish carrying microbial colonies is inverted and lowered onto the cloth surface, then lifted. A fresh sterile nutrient plate is then lowered onto the velveteen surface and lifted, leaving a replica of the original colonies in the new dish.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
Diameter (English) Inside | 6 in. |
Diameter (Metric) Inside | 15.25 cm |
Length (English) | 6 in. |
Length (Metric) | 15.24 cm |
Sterility | Sterile |
Material | Cotton |
Size | Standard |
Color | White |
Product Type | Velveteen Squares, White |
For Use With (Equipment) | Replica-Plating Tool |
Show More |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.