Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Reusable Polypropylene Scoops
SCI_ED

Catalog No. S42975 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
22 mL
60 mL
75 mL
125 mL
250 mL
1100 mL
Dimensions (L x W):
14.1 x 4.4 x 2.7 cm
19.1 x 5.4 x 4.9 cm
20.5 x 4.1 x 2.9 cm
22.1 x 5.1 x 3.3 cm
32.7 x 12.5 x 9.4 cm
9.4 x 3.2 x 2.2 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Dimensions (L x W)
S42975 60 mL 20.5 x 4.1 x 2.9 cm
S42973 75 mL 14.1 x 4.4 x 2.7 cm
S42974 22 mL 9.4 x 3.2 x 2.2 cm
S42977 1100 mL 32.7 x 12.5 x 9.4 cm
S42976 125 mL 22.1 x 5.1 x 3.3 cm
S43318 250 mL 19.1 x 5.4 x 4.9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. S42975 Supplier Bel-Art™ Supplier No. F367480000/EMD
Add to Cart
Add to Cart
This item is not returnable. View return policy

Designed for retrieving samples from a larger source. SP Scienceware™ Reusable Polypropylene Scoops are a valuable multi-purpose lab tool.

  • Rigid form scoop
  • Flat bottom keeps scoops upright when filled or empty
  • Can be used as weighing boat
  • Manufactured from polypropylene
  • Steam autoclavable at 121°C (250°F)
  • Complies with FDA regulations for food contact
  • Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes
  • Stated volumes represent typical heaping samples

Specifications

Autoclavable Autoclavable
Capacity (English) 2.02 oz.
Capacity (Metric) 60 mL
Color Translucent
Certifications/Compliance FDA
Disposable Reusable
Product Type Scoop
Finish Smooth
For Use With (Application) Designed to remain upright when filled or empty allowing them to be used as weighing boats or to be placed on a flat surface for ease sample collection and dispensing
Length (English) 8.06 in.
Width (English) 1.62 in.
Width (Metric) 4.1 cm
Dimensions (L x W) 20.5 x 4.1 x 2.9 cm
Length (English) Handle 5 in.
Length (Metric) Handle 12.7 cm
Material Polypropylene
Length (Metric) 20.5 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.