Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Scrapers, Hard High-Density Polyethylene

Catalog No. 14100185 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Length (Metric) Handle:
25 cm
91 cm
183 cm
Length (English) Handle:
10 in.
36 in.
72 in.

Smooth, chemical-resistant scrapers useful for removing residues from filters, cleaning containers, mixing and distributing solids in fluids, spreading pastes over large areas

  • Molded from HDPE plastic
  • Blade tapers from 9.5 mm (0.375 in.) down to a chisel edge
  • Upper end extends into a hexagonal shank 35 mm (1.375 in.) wide

Specifications

Product Type Smooth Scraper
Material HDPE
Autoclavable Not Autoclavable
Sterility Non-sterile
Color Red
Length (English) Handle 10 in.
Length (Metric) Handle 25 cm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.