Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Single-Piece Buchner Funnels
SCI_ED

Catalog No. S42914
Click to view available options
Capacity (Metric):
150 mL
400 mL
1000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Fast flowing funnels used with Fritware™ porous plates

Single Piece Buchner Funnels offer good retention and fast flow under vacuum.

  • Filter plate of coarse porosity (90 to 130 microns) gives retention and fast flow under vacuum
  • Useable with or without filter paper
  • Used below 52°C (125°F)
  • Used with Vac-Ring Filter Seal (Mfr. No. 38959-0000) for quick filter setup

Specifications

Diameter (Metric)Top 10.8 cm
Capacity (Metric) 400 mL
Material HDPE
Height (Metric) 17.6 cm
Description Fritware™ polyethylene filter
Includes Fritware™ polyethylene filter
Porosity Coarse
Pore Size 90 to 130μ
Max. Temperature (English) 125°F
Max. Temperature (Metric) 52°C
Product Type Buchner Funnel
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.