Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Spinbar™ Saturn Magnetic Stir Bars

Catalog No. p-8501012 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
50 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
03-421-143 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-421-143
Only null left
Add to Cart
Add to Cart

Magnetic Stir Bars with FDA-grade PTFE coating

  • FDA-grade PTFE coating
  • A large sphere at the center of the bar lifts the ends while spinning and to reduce the surface contact area, allowing the bar to spin with decreased drag, much as a pivot ring would
  • Steam-sterilizable at 121°C (250°F)
  • For use in round or flat-bottom containers

Specifications

Coating PTFE, FDA-grade, USP Class VI
Diameter (Metric) 50 mm
Type Magnetic Stir Bar
Autoclavable Autoclavable
Length (Metric) 50 mm
Shape Sphere, Cylinder
Quantity 20
Length (English) 1.96 in.
Certifications/Compliance FDA
Material Magnet
Description Spherical center with straight, cylindrical wings
For Use With (Equipment) Flat or round-bottom vessels
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Teflon™ is a registered trademark of the Chemours Company FC LLC used under license by Bel-Arts Products, Inc.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.