Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Sterileware™ Economy Sample Spoons

Catalog No. 03990236 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
2.5 mL
5 mL
8 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03-990-236 8 mL
03-990-235 5 mL
03-990-234 2.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-990-236 Supplier Bel-Art™ Supplier No. F367400410

For retrieving small, specific volume of powdered or liquid samples

  • Made from high-impact polystyrene, FDA grade and sterilized by gamma irradiation
  • Comes with flat bottom shape to allow use as weighing boat
  • Available in white color
  • Available in individual packs for one time use
  • Includes certificate of processing for sterilization

Specifications

Sterility Sterile
Autoclavable Not Autoclavable
Shape Flat Bottom
Capacity (Metric) 8 mL
Color White
Certifications/Compliance FDA
Disposable Single-use
Product Type Spoon
For Use With (Application) Ideal for retrieving small, specific volume samples of powders or liquids, provides durability and stiffness when sampling packed powders
Includes Certificate of processing for sterilization
Material Polystyrene
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.